Drive, Variable, 380-480VAC, 5.5kW, 7.5HP, 13A, Normal & Heavy Duty

Item #: 593393

Cat #: 25A-D013N104

UPC: 885630702537

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 380 - 480 Volt AC, 5.5 kW, 7.5 Horse Power, 13 Amp, Normal & Heavy Duty, Frame C, No Filter

Overview

Drive, PowerFlex 523, 380 - 480 Volt AC, 5.5 kW, 7.5 Horse Power, 13 Amp, Normal & Heavy Duty, Frame C, No Filter
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 885630702537, 25A-D013N104

Specifications

Phase: 3
Amps: 13
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Type: Variable Frequency Drive
Wattage: 5.500 kW
Amps: 13
IP/NEMA Rating: IP20
Horsepower: 7.500

Customer Reviews

No reviews for this product
(0)