194R Disconnect Switch

Item #: 593275

Cat #: 194R-J30-1753-PYS2

UPC: 885630762586

Documents & Guides
194R Disconnect Switch, UL Class J - CSA HRCI-J, 30 A,Kitted,3 Poles,No Status Indication,Standard Pistol Red/Yellow Han,S2 Shaft 21in,No Other Accessories,Unit Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

194R Disconnect Switch, UL Class J - CSA HRCI-J, 30 A,Kitted,3 Poles,No Status Indication,Standard Pistol Red/Yellow Han,S2 Shaft 21in,No Other Accessories,Unit Package
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J30-1753-PYS2 from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles. It is a standard red / yellow handle with a S1 shaft (12 IN).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630762586, 194R-J30-1753-PYS2

Specifications

Type: Disconnect Switch, Fused, Kitted
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 21 in
Color: Red/Yellow
Amps: 30
Class: J
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Kitted
Poles: 3
Length: 21 in
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Color: Red/Yellow
Class: J
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)