This product may not be available in all locations.
1
more

Load Center, Main Breaker, 100A, 24/24, 120/240VAC, 65kAIC, NEMA 1
Item #: 593217
Cat #: QO124M100P
UPC: 785901228769
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 24 Space 24 Circuit, 120/240 Volt AC, Plug-On Neutral, 65 kAIC, NEMA 1
Overview
Load Center, Main Breaker, 100 Amp, 24 Space 24 Circuit, 120/240 Volt AC, Plug-On Neutral, 65 kAIC, NEMA 1
Also known as: 785901228769, QO124M100P
Specifications
Type: | Main Breaker |
Family / Style: | QO |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Type: | Main Breaker |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 24 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)