SQD Q4L2300 MOLDED CASE CIRCUIT

Item #: 593216

Cat #: Q4L2300

UPC: 785901649229

Sign In or Register to view pricing and more.

Overview

SQD Q4L2300 MOLDED CASE CIRCUIT BREAKER 240V 300A
Also known as: 785901649229, Q4L2300

Specifications

Mounting: Panel
Poles: 2
Amps: 300
Volts AC: 240
Standards: California Proposition 65
Mounting: Panel
Amps: 300
Standards: California Proposition 65
Poles: 2
Volts AC: 240

Customer Reviews

No reviews for this product
(0)