This product may not be available in all locations.
Condensation Drain, for NEMA 7/9 Enclosure, 3/4" Conduit Opening
Item #: 59319
Cat #: 800H-NP21
UPC: 781180537295
Sign In or Register to view pricing and more.
Documents & Guides
Condensation Drain, for NEMA 7/9, Enclosure, 3/4 Inch, Conduit Opening
Overview
Condensation Drain, for NEMA 7/9, Enclosure, 3/4 Inch, Conduit Opening
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-NP21 from Rockwell Automation® is an 800H accessory. It is a push-button drain accessory (type 7 / 9) for 3/4-inch conduit opening. And it is class I division 1 application. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180537295, 800H-NP21
Specifications
Type: | Condensation Drain |
Material: | Steel |
Size: | 3/4 in |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Type: | Condensation Drain |
Size: | 3/4 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Customer Reviews
No reviews for this product
(0)