Terminal Block, Tubular Screw, without Pressure Plate, White, 10mm

Item #: 59317

Cat #: 1492-CAM2

UPC: 662072454466

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, White, 55 Amp, 600 Volt AC/DC, Tubular Screw, without Pressure Plate, 10 mm, 50 in a Package

Overview

Terminal Block, White, 55 Amp, 600 Volt AC/DC, Tubular Screw, without Pressure Plate, 10 mm, 50 in a Package
Also known as: 662072454466, 1492-CAM2

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Allowable Gauge Range: 18 - 8
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 55
Volts DC: 600
Color: White
Allowable Gauge Range: 18 - 8

Customer Reviews

No reviews for this product
(0)