AB 194L-E25-1501 194L LOAD SWITCH

Item #: 593107

Cat #: 194L-E25-1501

UPC: 662072563557

Sign In or Register to view pricing and more.
Documents & Guides
AB 194L-E25-1501 194L LOAD SWITCH

Overview

AB 194L-E25-1501 194L LOAD SWITCH
Also known as: 662072563557, 194L-E25-1501

Specifications

Poles: 2
Type: Commercial Grade
Mounting: Surface
Color: Black
Amps: 50
Poles: 2
Mounting: Surface
Amps: 50
Type: Commercial Grade
Color: Black

Customer Reviews

No reviews for this product
(0)