![500 MCM XHHW Stranded Copper, White, 2500' 500 MCM XHHW Stranded Copper, White, 2500'](https://rexel-cdn.com/products/10usecstrwhix500.jpg?i=BF7CB99B-B6D7-4170-9B4A-319A025D4FE3&f=420)
500 MCM XHHW Stranded Copper, White, 2500'
Item #: 593061
Cat #: XHHW500STRWHT2500RL
UPC: 980100246037
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM XHHW-2 Stranded Copper, White, 2500 Foot Reel
Overview
500 MCM XHHW-2 Stranded Copper, White, 2500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100246037, XHHW500STRWHT2500RL
Specifications
Length: | 2500 ft |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Gauge: | 500 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Color: | White |
Conductors: | 1 |
Gauge: | 500 |
Package Type: | Reel |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)