16 AWG TFFN Stranded Copper, Red w/White Stripe, 500'

Item #: 593015

Cat #: TFFN16STRREDWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG TFFN Stranded Copper, Red with White Stripe, 2500 Foot Reel, Fixture Wire

Overview

16 AWG TFFN Stranded Copper, Red with White Stripe, 2500 Foot Reel, Fixture Wire
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN16STRREDWHT500RL

Specifications

Color: Red/White
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Red/White
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)