7/8" (22 mm) Hammer-Drill Bit

Item #: 592932

Cat #: DW5719

UPC: 028874057197

Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 16", Diameter: 7/8" (22 mm), Shank: Spline.

Overview

Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 16", Diameter: 7/8" (22 mm), Shank: Spline.
The DEWALT® 7/8 In. X 11 In. X 16 In. Spline Shank Rotary Hammer Bit has been tested on real world jobsites to ensure that it holds up and performs well under tough conditions. The Rock Carbide tip maximizes carbide surface contact, and a hardened core reduces breakage, so you can work confidently knowing that this hammer bit is built to last. With a U-flute design that cleans out debris and an open head to channel dust into the flutes, drilling is fast, clean, and efficient even on repetitive drilling jobs. With tools that meet your standards, DEWALT® has your back.
Also known as: 028874057197, DW5719

Specifications

Diameter: 22 mm, 7/8 in
Type: Spline Shank, Hammer Drill Bit
Length: 16 in
Diameter: 22 mm, 7/8 in
Length: 16 in
Type: Spline Shank, Hammer Drill Bit

Customer Reviews

No reviews for this product
(0)