Fluorescent, High Bay, 4', 2-Lamp, T5HO, 54W, 120/277V

Item #: 592919

Cat #: CTL4HT0254U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Bay, 4 Foot, 2-Lamp, T5HO, 54 Watt, 120/277 Watt, Designed to be Ceiling, Wall, Rail, Pendant or Chain Mounted, Suitable for Wet Locations

Overview

Fluorescent, High Bay, 4 Foot, 2-Lamp, T5HO, 54 Watt, 120/277 Watt, Designed to be Ceiling, Wall, Rail, Pendant or Chain Mounted, Suitable for Wet Locations
Also known as: CTL4HT0254U

Specifications

Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Color: White
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)