2-Light Flush Mount, Ceiling Fixture, 75W, 120V

Item #: 592820

Cat #: P3925-20ET

UPC: 785247176540

Sign In or Register to view pricing and more.
2-Light Flush Mount, Ceiling Fixture, 75 Watt, Incandescent, 120 Volt, Antique Bronze Finish, Etched Glass

Overview

2-Light Flush Mount, Ceiling Fixture, 75 Watt, Incandescent, 120 Volt, Antique Bronze Finish, Etched Glass
Also known as: 785247176540, P3925-20ET

Specifications

Color: Brown
Wattage: 75
Material: Steel
Standards: California Proposition 65
Color: Brown
Material: Steel
Wattage: 75
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)