This product may not be available in all locations.
![Redundancy Module, 1920W, 24 - 28VDC Input, 80A for XLS Power Supply Redundancy Module, 1920W, 24 - 28VDC Input, 80A for XLS Power Supply](https://rexel-cdn.com/products/image.jpg?i=8287DF31-4DCD-4C54-A51D-41F4FFD82D26&f=420)
Redundancy Module, 1920W, 24 - 28VDC Input, 80A for XLS Power Supply
Item #: 592803
Cat #: 1606-XLSRED80
UPC: 885630159539
Documents & Guides
Redundancy Module, 1920 Watt, 24 - 28 Volt DC Input, 80 Amp for XLS Power Supply
Sign In or Register to view pricing and more.
Overview
Redundancy Module, 1920 Watt, 24 - 28 Volt DC Input, 80 Amp for XLS Power Supply
Also known as: 885630159539, 1606-XLSRED80
Specifications
Type: | Redundancy Module |
Phase: | 1 |
Amps: | 80 |
Volts DC: | 24/28 |
Type: | Redundancy Module |
Amps: | 80 |
Phase: | 1 |
Volts DC: | 24/28 |
Customer Reviews
No reviews for this product
(0)