Single Pole Female Plug, 1135A Max, 777 MCM, Green

Item #: 592609

Cat #: 49F77-G

UPC: 078477281383

Sign In or Register to view pricing and more.
Documents & Guides
LEV 49F77-G COMPLETE - FEMALE INLINE PLUG FOR 777 MCM

Overview

LEV 49F77-G COMPLETE - FEMALE INLINE PLUG FOR 777 MCM
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - GREEN
Also known as: 078477281383, 49F77-G

Specifications

Color: Green
Mounting: Cable
Phase: 1
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Green
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1135
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)