Enclosure, NEMA 4X, Continuous Hinge, 30" x 24" x 8"

Item #: 59260

Cat #: A30H2408SSLP3PT

UPC: 783510143114

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 30 x 24 x 8 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 30 x 24 x 8 Inch, Stainless Steel
These enclosures feature Hoffman’s exclusive POWERGLIDE Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security
Also known as: 783510143114, A30H2408SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 30 x 24 x 8 in
Width: 24 in
Height: 30 in
Depth: 8 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Depth: 8 in
Mounting: Wall
Size: 30 x 24 x 8 in
Height: 30 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)