Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Safety Lockout Hasps, SHOCK-STOP, Dimensions: 5-1/2" x 3/8" x 3/16", Lock Holes: 5/16" Diameter, Color: Red, Includes: (5).
Overview
Safety Lockout Hasps, SHOCK-STOP, Dimensions: 5-1/2" x 3/8" x 3/16", Lock Holes: 5/16" Diameter, Color: Red, Includes: (5).
Special stop sign design makes it virtually impossible to miss when hasp is in use.
Also known as: 754473876937, 87693
Specifications
Color: | Red |
Width: | 3/8 in |
Length: | 5 1/2 in |
Height: | 3/16 in |
Color: | Red |
Length: | 5 1/2 in |
Width: | 3/8 in |
Height: | 3/16 in |
Customer Reviews
No reviews for this product
(0)