Duplex Receptacle, Tamper Resistant, 20A, White

Item #: 592555

Cat #: NTR-20-TR-WH

UPC: 027557618878

Documents & Guides
Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: White
Duplex 20 A receptacle, tamper resistant, 125V/20A in white
Also known as: 027557618878, NTR-20-TR-WH

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 20
Color: White
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, USB, Duplex
Color: White
Volts AC: 125
Amps: 20
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)