Slide Dimmer, Preset, 1000W, Nova, Light Almond

Item #: 592521
Cat #: N-1003P-LA
UPC: 027557090285
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Light Almond

Overview

Nova Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Light Almond
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/1000W in light almond
Also known as: 027557090285, N-1003P-LA

Specifications

Type: 3-Way, Slide, Preset
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Poles: 1
Family / Style: Nova
Color: Light Almond
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)