PHOTO SENSOR,DIFFUSE,115VAC,SET RANGE

Item #: 592520

Cat #: 1321B-6501

UPC: 782113823584

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Sensor distance: 10 Ft., Structural Polyurethane Foam enclosure, 4 Pin M12 Connectors, 18 - 30 Vdc input, Polarized Retroreflective

Overview

Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Sensor distance: 10 Ft., Structural Polyurethane Foam enclosure, 4 Pin M12 Connectors, 18 - 30 Vdc input, Polarized Retroreflective
These heavy duty 20 series sensors are designed for use in harsh environments with constant exposure to weather and physical abuse. Large optics provide exceptional sensing ranges including 700 feet (213m) for thru-beam, 75 feet (23m) for reflex and 8 feet (2.4m) for diffuse reflective. Optional logic modules provide integral control functions like time delays, one-shot outputs and stopped motion detection.
Also known as: 782113823584, 1321B-6501

Specifications

Family / Style: Legacy
IP/NEMA Rating: NEMA 12, NEMA 4
Family / Style: Legacy
IP/NEMA Rating: NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)