Push Button, Extended Head, with Guard, LED, 120VAC, Green

Item #: 59252

Cat #: 800H-PRAH16G

UPC: 662468543422

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, with Guard, Illuminated, LED, 120 Volt AC, Green, NEMA 4/4X/13, Operator Only, 30 mm

Overview

Push Button, Extended Head, with Guard, Illuminated, LED, 120 Volt AC, Green, NEMA 4/4X/13, Operator Only, 30 mm
Also known as: 662468543422, 800H-PRAH16G

Specifications

Color: Green
Size: 30 mm
Type: Operator Only, Extended Head , Pushbutton
Volts AC: 120
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Type: Operator Only, Extended Head , Pushbutton
Material: Plastic
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)