Terminal Strip, 8-Pole, 22-10 AWG

Item #: 59251

Cat #: 89-208

UPC: 783250892082

Documents & Guides
Terminal Strip, Wire Range: 22 - 10 AWG, 8 Circuits, 30 Amps, 600V, Center Spacing: .562", Terminal Screw Size: #8-32 Philsot.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Strip, Wire Range: 22 - 10 AWG, 8 Circuits, 30 Amps, 600V, Center Spacing: .562", Terminal Screw Size: #8-32 Philsot.
IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.
Also known as: 783250892082, 89-208

Specifications

Circuits: 8
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Circuits: 8
Volts AC: 600
Allowable Gauge Range: 22 - 10
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)