This product has been discontinued.
10W PAR20 LED Lamp, 25K
Item #: 592504
Cat #: LED10PAR20/DIM/825/WSP20/SG
UPC: 046135789632
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI 80, Color Temperature: 2500K, Beam Angle: Wide Spot 20 Degree, Standard Case Qty: 6 Sylvania Part # 78963
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI 80, Color Temperature: 2500K, Beam Angle: Wide Spot 20 Degree, Standard Case Qty: 6 Sylvania Part # 78963
Also known as: 046135789632, LED10PAR20/DIM/825/WSP20/SG
Specifications
Wattage: | 10 |
Base: | Medium Screw (E26) |
Lumens: | 550 |
Color Temperature: | 2500 (Warm White) |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 20° |
Wattage: | 10 |
Lumens: | 550 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Temperature: | 2500 (Warm White) |
Shape: | PAR20 (Sealed Beam) |
Light Technology: | LED |
Angle: | 20° |
Customer Reviews
No reviews for this product
(0)