SOOW Portable Cord, 18/2, Black, 250'

Item #: 59232

Cat #: SO182BLK250RL

UPC: 079407412495

Sign In or Register to view pricing and more.
Documents & Guides
(2) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated from -40°C to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.345"

Overview

(2) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated from -40°C to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.345"
Also known as: 079407412495, SO182BLK250RL, p-7k-123033

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18
Conductors: 2
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Gauge: 18
Material: Copper
Volts AC: 600
Length: 250 ft
Conductors: 2
Color: Black

Customer Reviews

No reviews for this product
(0)