Wallplate, Quickport, 6-Port, 1-Gang, White

Item #: 5923

Cat #: 41080-6WP

UPC: 078477794791

Documents & Guides
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: White.
QuickPort Wallplate, single gang, 6-port, white
Also known as: 078477794791, 41080-6WP

Specifications

Mounting: Box
Material: Plastic
Gangs: 1
Color: White
Number of Ports: 6
Mounting: Box
Gangs: 1
Number of Ports: 6
Material: Plastic
Color: White

Customer Reviews

No reviews for this product
(0)