Ecosystem Dimming Control Module

Item #: 592254

Cat #: C5-BMF-2A

UPC: 027557193641

Sign In or Register to view pricing and more.
Documents & Guides
The C5-BMF-2A is a module that converts EcoSystem® to 3-wire dimming control. This interface is intended to control a single fixture (up to 2 A of load). 120 –277 V

Overview

The C5-BMF-2A is a module that converts EcoSystem® to 3-wire dimming control. This interface is intended to control a single fixture (up to 2 A of load). 120 –277 V
Fixture Mountable Ballast Module for 3-wire Fluorescent Ballasts
Also known as: 027557193641, C5-BMF-2A

Specifications

Type: Dimming Module
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Dimming Module
Light Technology: Fluorescent
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)