Light Module, 50mm, 24V AC/DC, Blue

Item #: 59221

Cat #: 855E-24DN6

UPC: 611320487312

Documents & Guides
Control Tower Light Module, Steady Incandescent, 50 Millimeters, 24 Volt AC/DC, Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Light Module, Steady Incandescent, 50 Millimeters, 24 Volt AC/DC, Blue
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487312, 855E-24DN6

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Blue
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)