Safety Switch, 600A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 59218

Cat #: DH366FRK

UPC: 782113207568

Sign In or Register to view pricing and more.
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".
Eaton enhanced visible blade single-throw fused safety switch
Also known as: 782113207568, DH366FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)