Load Center, QO, 1PH, 54 Spaces, 64 Circuits, 225A, Convertible Main Lugs, PoN, NEMA1

Item #: 592160

Cat #: QO154L225PG

UPC: 785901316961

Load Center, QO, 1-Phase, 54 Spaces, 64 Circuits, 225 Amp, Convertible Main Lugs, Plug on Neutral, NEMA1, Ground Bar, UL
Sign In or Register to view pricing and more.

Overview

Load Center, QO, 1-Phase, 54 Spaces, 64 Circuits, 225 Amp, Convertible Main Lugs, Plug on Neutral, NEMA1, Ground Bar, UL
QO® Circuit Breaker Load Centers, QO154L225PG, from Square D® are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 54 spaces and 64 circuits. This system provides 225A convertible mai lugs in a NEMA 1 enclosure. It also includes plug on neutral, ground bar, and is UL rated.
Also known as: 785901316961, QO154L225PG

Specifications

Type: Main Breaker
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 225
Circuits: 54
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Type: Main Breaker
Mounting: Surface
Phase: 1
Amps: 225
Standards: California Proposition 65
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 54
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)