SOOW Portable Cord, 18/3, Black, 250'

Item #: 59211

Cat #: SO183BLK250RL

UPC: 079407412549

Sign In or Register to view pricing and more.
Documents & Guides
(3) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.DO.: 0.365"

Overview

(3) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.DO.: 0.365"
Also known as: 079407412549, SO183BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Gauge: 18
Material: Copper
Volts AC: 600
Length: 250 ft
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)