R-Rated MV Fuse 5080VAC 3R Mounting: Ferrule Style: LJD Visual Indicator

Item #: 592083

Cat #: 9F60LJD503

UPC: 782001396183

Sign In or Register to view pricing and more.
Documents & Guides
Back-Up R-Rated Medium Voltage Fuse 5080VAC 3R Mounting: Ferrule Style: LJD Visual Indicator Amp-Trap®

Overview

Back-Up R-Rated Medium Voltage Fuse 5080VAC 3R Mounting: Ferrule Style: LJD Visual Indicator Amp-Trap®
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips
Also known as: 782001396183, 9F60LJD503

Specifications

Type: Motor Protection, Fuse, R-Rated
Amps: 100
Mounting: Ferrule
Class: EJ-2
Interrupt Rating DC: 270
Volts AC: 5.080kV
Type: Motor Protection, Fuse, R-Rated
Mounting: Ferrule
Interrupt Rating DC: 270
Amps: 100
Class: EJ-2
Volts AC: 5.080kV

Customer Reviews

No reviews for this product
(0)