Rating Plug, 700A, 600VAC, 2155 - 7420 Trip Range, Spectra Series

Item #: 59205

Cat #: SRPK800A700

UPC: 783164213454

Documents & Guides
Rating Plug, 700 Amp, 600 Volt AC, 1255-7420 Trip Range, Spectra Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rating Plug, 700 Amp, 600 Volt AC, 1255-7420 Trip Range, Spectra Series
Also known as: 783164213454, SRPK800A700

Specifications

Poles: 3
Amps: 700
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Amps Range: 2155 - 7420
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 700
Volts AC: 600
Amps Range: 2155 - 7420

Customer Reviews

No reviews for this product
(0)