
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Ivory
Overview
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Ivory
Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/20 lamps in ivory
Also known as: 027557674164, NF-20-IV
Specifications
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | Ivory |
Wattage: | 1000 |
Family / Style: | Nova |
Type: | Slide, Single-Pole |
Mounting: | Surface |
Color: | Ivory |
Family / Style: | Nova |
Volts AC: | 120 |
Poles: | 1 |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)