Multi-Wattage 120V Wall Heater, White

Item #: 591982

Cat #: SSARWH1802

UPC: 685360156842

Sign In or Register to view pricing and more.
Documents & Guides
SSAR Architectural SmartSeries - Programmable Wall Heater, 900/1800W, 120V, digital touch screen LCD thermostat (5/2-day programming), Hold function maintains constant set temperature. Use for freeze protection or vacation setting when away, Navaho White grille

Overview

SSAR Architectural SmartSeries - Programmable Wall Heater, 900/1800W, 120V, digital touch screen LCD thermostat (5/2-day programming), Hold function maintains constant set temperature. Use for freeze protection or vacation setting when away, Navaho White grille
Also known as: 685360156842, SSARWH1802

Specifications

Type: Programmable
Volts AC: 120
Color: White
Wattage: 1800
Mounting: Wall
Type: Programmable
Color: White
Mounting: Wall
Volts AC: 120
Wattage: 1800

Customer Reviews

No reviews for this product
(0)