SQD 9001K12J1R SELECTOR SWITCH

Item #: 591753

Cat #: 9001K12J1R

UPC: 785901026921

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001K12J1R SELECTOR SWITCH OPERATOR 30MM T-K

Overview

SQD 9001K12J1R SELECTOR SWITCH OPERATOR 30MM T-K
Also known as: 785901026921, 9001K12J1R

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)