Remote Monitor, Wireless, for 17kW - 20kW Standby Generator

Item #: 591742

Cat #: MG622901

UPC: 784572668553

Documents & Guides
Remote Monitor, Wireless, for 17 kW - 20 kW Standby Generator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Remote Monitor, Wireless, for 17 kW - 20 kW Standby Generator
Also known as: 784572668553, MG622901

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Wireless Remote Monitor
Mounting: Surface
Type: Wireless Remote Monitor
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)