Safety Switch, 200A, 3P, 600V/250DC, HD Fusible, NEMA 3R

Item #: 59166

Cat #: DH364FRK

UPC: 782113206790

200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. H 9.5" x L 29.5" x W 17.5" Enclosure Dims: H: 27.63", W: 16.00", D: 6.14".
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. H 9.5" x L 29.5" x W 17.5" Enclosure Dims: H: 27.63", W: 16.00", D: 6.14".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113206790, DH364FRK, disconnect

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)