Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 72"

Item #: 59162

Cat #: 43GT-TMC25SL072

UPC: 611320715040

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Right Angle, 3.2 mm Diameter, Brass/Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 72 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Right Angle, 3.2 mm Diameter, Brass/Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 72 Inch Length
Also known as: 611320715040, 43GT-TMC25SL072

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Length: 72 in
Material: Brass
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Length: 72 in
Jacket: Stainless Steel
Diameter: 3.200 mm
Material: Brass

Customer Reviews

No reviews for this product
(0)