Liquidtight Strain Relief Cord and Cable Connector, 1/2 Hub, Cable Range 0.125" - 0.187", Aluminum

Item #: 59158

Cat #: CG-1250

UPC: 781381190954

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 1/2 Inch Hubs Cable Range 0.125" - 0.187" Inch, Aluminum, Color Code: Red

Overview

Liquidtight Strain Relief Cord and Cable Connector, 1/2 Inch Hubs Cable Range 0.125" - 0.187" Inch, Aluminum, Color Code: Red
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381190954, CG-1250

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.125 - 0.187 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.187 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)