This product may not be available in all locations.
4
more

Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 24 Space
Item #: 59153
Cat #: TLM2412CCU
UPC: 783164112320
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 24 Space, 40 Circuits, NEMA 1, Combo
Sign In or Register to view pricing and more.
Overview
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 24 Space, 40 Circuits, NEMA 1, Combo
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164112320, TLM2412CCU
Specifications
Mounting: | Flush, Surface |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 40 |
Interrupt Rating AC: | 65 kA |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)