Rating Plug, 100A, 480VAC, 295-1000 Trip Range, Spectra Series

Item #: 59152

Cat #: SRPF250A100

UPC: 783164213188

Documents & Guides
Rating Plug, 100 Amp, 480 Volt AC, 295 - 1000 Trip Range, Spectra Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rating Plug, 100 Amp, 480 Volt AC, 295 - 1000 Trip Range, Spectra Series
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. SRPF250A
Also known as: 783164213188, SRPF250A100

Specifications

Poles: 3
Volts AC: 480
Amps: 100
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Amps: 100
Mounting: Breaker
Volts AC: 480
Family / Style: Spectra

Customer Reviews

No reviews for this product
(0)