Safety Switch, 200A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 1

Item #: 59149

Cat #: DH364UGK

UPC: 782113206806

Sign In or Register to view pricing and more.
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 27.63", W: 16.00", D: 6.14".

Overview

200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 27.63", W: 16.00", D: 6.14".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113206806, DH364UGK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)