Pilot Light, Harmony XB6, Rectangular, Yellow, Plastic, 16mm, Integral LED, 12-24V AC/DC

Item #: 591432

Cat #: XB6DV5BB

UPC: 785901358510

Sign In or Register to view pricing and more.
Pilot Light, Harmony XB6, Rectangular, Yellow, Plastic, 16 mm, Integral LED, 12 - 24 Volt AC/DC

Overview

Pilot Light, Harmony XB6, Rectangular, Yellow, Plastic, 16 mm, Integral LED, 12 - 24 Volt AC/DC
Also known as: 785901358510, XB6DV5BB

Specifications

Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Standards: California Proposition 65
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Color: Yellow

Customer Reviews

No reviews for this product
(0)