Panel For Large Multi-Door Enclosure, 72" x 33.75", Steel

Item #: 5914

Cat #: A84PM40

UPC: 783510339302

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Large Multi-Door Enclosure, 72 Inch x 33.75 Inch, Material: Steel, White Powder Coat

Overview

Panel For Large Multi-Door Enclosure, 72 Inch x 33.75 Inch, Material: Steel, White Powder Coat
nVent HOFFMAN HOFA84PM40 panels are 11 gauge steel with .80-IN. (20-MM) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.
Also known as: 783510339302, A84PM40

Specifications

Height: 72 in
Color: White
Material: Steel
Width: 33.750 in
Special Program: Hoffman On Demand
Height: 72 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Width: 33.750 in

Customer Reviews

No reviews for this product
(0)