1 in Brass TC Cable Connector

Item #: 591352

Cat #: TC100104NB

UPC: 781381298698

Sign In or Register to view pricing and more.
Documents & Guides
TC Cable Connector, 1 Inch, Material: Brass, For Use With Tray Cable and Flex Cord. Cable Range : 0.85 Inch - 1.04 in

Overview

TC Cable Connector, 1 Inch, Material: Brass, For Use With Tray Cable and Flex Cord. Cable Range : 0.85 Inch - 1.04 in
Also known as: 781381298698, TC100104NB

Specifications

Diameter: 1 in
Material: Brass
Diameter Range: 0.850 - 0.104 in
Diameter: 1 in
Diameter Range: 0.850 - 0.104 in
Material: Brass

Customer Reviews

No reviews for this product
(0)