Wireway Sweeping Tee Fitting 8" x 8", Steel, Gray

Item #: 5913

Cat #: F88T

UPC: 783510131685

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Sweeping Tee Fitting, 8 Inch x 8 Inch, Steel, Gray, Use with Lay-in Type 12 Wireway .

Overview

Wireway Sweeping Tee Fitting, 8 Inch x 8 Inch, Steel, Gray, Use with Lay-in Type 12 Wireway .
For large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable.
Also known as: 783510131685, F88T

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)