22mm Contact Block, 2 N.O., M22

Item #: 591254

Cat #: M22-CK20

UPC: 786685278124

Documents & Guides
2 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786685278124, M22-CK20

Specifications

Family / Style: M22
Volts DC: 600
Mounting: Front
Color: Black
Type: 2 N.O.
Volts AC: 600
Family / Style: M22
Mounting: Front
Type: 2 N.O.
Volts DC: 600
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)