2-Way Cable Tie Mounting Base, 0.19", White

Item #: 591193

Cat #: CTM110C2

UPC: 089306012276

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Anchor Mount, 0.58 x 0.37 Inch, 0.19 Inch Hole Dia, 0.2 Inch Max Tie Width, PA66, White, 100/pkg

Overview

Cable Tie Anchor Mount, 0.58 x 0.37 Inch, 0.19 Inch Hole Dia, 0.2 Inch Max Tie Width, PA66, White, 100/pkg
HellermannTyton cable tie mounts are designed for use with 18 through 120 pound cable ties to provide stability when securing bundles. The mounts are installed quick and easy by securing a single screw.
Also known as: 089306012276, CTM110C2

Specifications

Material: Polyamide
Color: White
Length: 0.580 in
Width: 0.370 in
Mounting: Rivet, 0.190 in Screw Hole
Material: Polyamide
Length: 0.580 in
Mounting: Rivet, 0.190 in Screw Hole
Color: White
Width: 0.370 in

Customer Reviews

No reviews for this product
(0)