![SOOW Portable Cord, 12/3, Black, Rated 90°C, 600V SOOW Portable Cord, 12/3, Black, Rated 90°C, 600V](https://rexel-cdn.com/products/b11003.jpg?i=F8373630-302F-4281-A97B-5DDA9C591362&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 12 AWG, 3-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Overview
SOOW Portable Cord, 12 AWG, 3-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
SOOW stands for: S = Service Cord (600 Volts) OO = Oil Resistant both inside insulation and outside jacket . W = CSA designation for weather/water resistance . TYPE SOOW Cable is for use in heavy-duty industrial applications where flexibility and durability is required.
Also known as: B11203
Specifications
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Jacket: | CPE |
Conductors: | 3 |
Material: | Copper |
Length: | Cut to Length |
Jacket: | CPE |
Gauge: | 12 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)