Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG

Item #: 59117

Cat #: AS-K1-H6

UPC: 662381165343

Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.

Overview

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Also known as: 662381165343, AS-K1-H6, wire block

Specifications

Mounting: Surface
Color: Black
Amps: 175
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Amps: 175
Color: Black
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)