Electronic Ballast, 1-Lamp, 120V, T9

Item #: 591095

Cat #: QT1X32/120/CIRC

UPC: 046135513428

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Electronic Ballast, 2-Lamp, 120V, T9, 32W, *Sylvania Part # 51342*

Overview

Electronic Ballast, 2-Lamp, 120V, T9, 32W, *Sylvania Part # 51342*
Also known as: 046135513428, QT1X32/120/CIRC

Specifications

Wattage: 32
Volts AC: 120
Type: Electronic
Shape: T9 (Circular)
Wattage: 32
Type: Electronic
Volts AC: 120
Shape: T9 (Circular)

Customer Reviews

No reviews for this product
(0)